Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 4-23/32 In Length, 5-1/8 In Diameter, 0.52 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,621.83
Per 100
Squeeze Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/16 In Length, 1-11/16 In Diameter, 3/4 In Knockout Size, 0.193 LB/Ea
$352.11
Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.500 Inch/12.7MM to 0.750 Inch/19.0MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
$1,365.60
3/4" Nonmetallic Screw-On 90 Degree Connector
$478.49
Non-Metallic Straight Connector, 3/4 In Trade Size, Plastic, Gray, 1.475 In Length, 1.583 In Diameter, Threaded X Screw-In Connection, 3/4 In Knockout Size, 0.076 LB/Ea
$609.87
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-3/4 In Length, 1-3/8 In Diameter, Straight Connection, 1/2 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 17.5 LB/100
$1,471.19
Connector, Set Screw, Steel, Size 3 1/2 Inch
$1,266.38
Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 1 1/2 Inch
$3,486.96
Zinc LMM Straight Liquidtight Connector, 3/8 In Trade Size, Insulated, 1.49 In Body Length, 0.53 In Thread Length, 1.28 In Dia
$1,410.82
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 1 In Length, Insulated, U Shaped Connection, 1 Conductor, 0.07 LB/Ea
$192.82
Mechanical Servit Post Connector; Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3/8" Stud; Body Height: 1.05"
$99.55
Each
Liquid Tight Straight Connector, 1-1/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.500 In Length, 2.250 In Diameter, Non-Insulated, Threaded Connection, 0.66 LB/Ea
$1,767.89
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, 1-7/8 In Diameter, Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 93 LB/100
$6,679.59
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 1"
$480.12
Liquidtight Cord Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.275 Inch, Meets Coast Guard CG293, Nylon, Black
$1,499.28
Liquid Tight Connector, 1 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.63 In Length, 1.75 In Diameter, 0.66 In Thread Size, Threaded Connection, 32 LB/100
$693.86
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 7/16 In Size, 0.53 to 0.79 In Cable/Cord Size, 1.48 In Length, 1.125 In Diameter, 0.082 LB/Ea
$145.56
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Malleable Iron, 3/8"
$529.46
Straight Squeeze Type Connector, Conduit Size 1/2 Inch, Length 1-13/32 Inch, Width 1-1/16 Inches, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
$474.46
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1/2 Inch
$320.74
20
Popularity
Default